ProductPage

ADCA Pressure reducing valve Type 5914 series PRV47 steel indirect-acting internal thread ISO 7/1 Rp

Product documents

Document Document type
Product Data sheet default Capacity Table  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

The ADCA series PR47 is an indirect acting pressure reducing valve (Pilot Operated) pressure reducing valve designed to provide sensitive and accurate control even with fluctuating inlet pressure or flow rate.
Designed for industrial use in pressure reducing stations, this regulator features a robust construction and is equipped with a hardened stainless steel valve and external piston and spindle guide.
It is suitable for use with compressed air, steam, nitrogen and gases that do not affect the construction. Use for applications with other gases possibly on request. Also, the ADCA series PR47 can be used in conditions where so-called 'Dead-end' conditions occur or may occur.

Application

  • Compressed air.
  • Steam.
  • Nitrogen
  • Gases that do not affect the structure.

Technical information
Options
Process connection: Internal thread
Size process connection
Nominal inner diameter
Pressure rating: PN40
Reduced pressure range (bar)
Housing material: Steel
Flow direction: through arrow marking on housing
Clear filter      (30 of the 30 items displayed)
Page Size   
Next
Pressure reducing valve Type: 5914 Series: PRV47 steel indirect-acting reduced pressure range 7 - 17 bar PN40 1.1/2" BSP ADCA Pressure reducing valve Type: 5914 Series: PRV47 steel indirect-acting reduced pressure range 7 - 17 bar PN40 1.1/2" BSP ERIKS Item #: 14531358
 
Please login to see prices
Pressure reducing valve Type: 5914 Series: PRV47 steel indirect-acting reduced pressure range 3,5 - 8,5 bar PN40 1.1/2" BSP ADCA Pressure reducing valve Type: 5914 Series: PRV47 steel indirect-acting reduced pressure range 3,5 - 8,5 bar PN40 1.1/2" BSP ERIKS Item #: 14531357
 
Please login to see prices
Pressure reducing valve Type: 5914 Series: PRV47 steel indirect-acting reduced pressure range 0,07 - 0,5 bar PN40 1.1/2" BSP ADCA Pressure reducing valve Type: 5914 Series: PRV47 steel indirect-acting reduced pressure range 0,07 - 0,5 bar PN40 1.1/2" BSP ERIKS Item #: 14531354
 
Please login to see prices
Pressure reducing valve Type: 5914 Series: PRV47 steel indirect-acting reduced pressure range 1,5 - 5,5 bar PN40 1.1/2" BSP ADCA Pressure reducing valve Type: 5914 Series: PRV47 steel indirect-acting reduced pressure range 1,5 - 5,5 bar PN40 1.1/2" BSP ERIKS Item #: 14531356
 
Please login to see prices
Pressure reducing valve Type: 5914 Series: PRV47 steel indirect-acting reduced pressure range 0,35 - 2 bar PN40 1.1/2" BSP ADCA Pressure reducing valve Type: 5914 Series: PRV47 steel indirect-acting reduced pressure range 0,35 - 2 bar PN40 1.1/2" BSP ERIKS Item #: 14531355
 
Please login to see prices
Pressure reducing valve Type: 5914 Series: PRV47 steel indirect-acting reduced pressure range 0,35 - 2 bar PN40 1.1/4" BSP ADCA Pressure reducing valve Type: 5914 Series: PRV47 steel indirect-acting reduced pressure range 0,35 - 2 bar PN40 1.1/4" BSP ERIKS Item #: 14531350
 
Please login to see prices
Pressure reducing valve Type: 5914 Series: PRV47 steel indirect-acting reduced pressure range 1,5 - 5,5 bar PN40 1.1/4" BSP ADCA Pressure reducing valve Type: 5914 Series: PRV47 steel indirect-acting reduced pressure range 1,5 - 5,5 bar PN40 1.1/4" BSP ERIKS Item #: 14531351
 
Please login to see prices
Pressure reducing valve Type: 5914 Series: PRV47 steel indirect-acting reduced pressure range 3,5 - 8,5 bar PN40 1.1/4" BSP ADCA Pressure reducing valve Type: 5914 Series: PRV47 steel indirect-acting reduced pressure range 3,5 - 8,5 bar PN40 1.1/4" BSP ERIKS Item #: 14531352
 
Please login to see prices
Pressure reducing valve Type: 5914 Series: PRV47 steel indirect-acting reduced pressure range 0,07 - 0,5 bar PN40 1.1/4" BSP ADCA Pressure reducing valve Type: 5914 Series: PRV47 steel indirect-acting reduced pressure range 0,07 - 0,5 bar PN40 1.1/4" BSP ERIKS Item #: 14531349
 
Please login to see prices
Pressure reducing valve Type: 5914 Series: PRV47 steel indirect-acting reduced pressure range 7 - 17 bar PN40 1.1/4" BSP ADCA Pressure reducing valve Type: 5914 Series: PRV47 steel indirect-acting reduced pressure range 7 - 17 bar PN40 1.1/4" BSP ERIKS Item #: 14531353
 
Please login to see prices
Process connection: Internal thread
Size process connection
Nominal inner diameter
Pressure rating: PN40
Reduced pressure range (bar)
Housing material: Steel
Flow direction: through arrow marking on housing
Clear filter      (30 of the 30 items displayed)
Page Size   
Next