PRESSOL PREMAxx pump 12 V — max. 38 litres/min
Product documents
Document | Document type |
---|---|
Product overview |
PREMAxx barrel and container pump 12 V - max. 38 l/min
• Suitable for heating oil and diesel
For the filling of agricultural machines, construction machines, trucks, motor boats and utility vehicles
Note: Not suitable for biodiesel!
• Extraction height 7 to 15 m
For 200 l containers / max. 1000 l tanks, suction up to 2 m by way of integrated lever-operated cylinder pump
Barrel adapter 50.80 mm (G 2" ) and M64x4a.
• Safe handling
Suction unit with integrated, constantly effective lifting protection (leak-proof) according to WHG
Motor with thermo protection switch (against overload, self resetting)
Illuminated power switch
• Extensive extraction set
Complete with 4 m extraction hose with kink protection spring and dispenser valve
1.6 m suction hose with foot filter