ProductPage

LOWARA Submersible pump Series: DIWA roestvaststaal monofase

Product documents

Document Document type
Product overview

Discharge head (m)
Maximum flow rate (l/min)
With float
Chopper: No
Supply voltage: 1 x 230V AC
Frequency: 50Hz
Connection size: 1.1/2" (40)
Material pump casing: Stainless steel
Pump casing material: Stainless steel SS 304 (1.4301)
Clear filter      (8 of the 8 items displayed)
Submersible pump Series: DIWA 05/B float switch 230V AC 0.55kW LOWARA Submersible pump Series: DIWA 05/B float switch 230V AC 0.55kW ERIKS Item #: 13607163
 
Please login to see prices
Submersible pump Series: DIWA 05/B GT tube float switch 230V AC 0.55kW LOWARA Submersible pump Series: DIWA 05/B GT tube float switch 230V AC 0.55kW ERIKS Item #: 13607165
 
Please login to see prices
Submersible pump Series: DIWA 07/B SG 230V AC 0.75kW LOWARA Submersible pump Series: DIWA 07/B SG 230V AC 0.75kW ERIKS Item #: 13607169
 
Please login to see prices
Submersible pump Series: DIWA 07/B float switch 230V AC 0.75kW LOWARA Submersible pump Series: DIWA 07/B float switch 230V AC 0.75kW ERIKS Item #: 13607164
 
Please login to see prices
Submersible pump Series: DIWA 07/B GT tube float switch 230V AC 0.75kW LOWARA Submersible pump Series: DIWA 07/B GT tube float switch 230V AC 0.75kW ERIKS Item #: 13607166
 
Please login to see prices
Submersible pump Series: DIWA 11/B 230V AC 1.1kW LOWARA Submersible pump Series: DIWA 11/B 230V AC 1.1kW ERIKS Item #: 13607170
 
Please login to see prices
Submersible pump Series: DIWA 11/B float switch 230V AC 1.1kW LOWARA Submersible pump Series: DIWA 11/B float switch 230V AC 1.1kW ERIKS Item #: 13375313
 
Please login to see prices
Submersible pump Series: DIWA 11/B GT tube float switch 230V AC 1.1kW LOWARA Submersible pump Series: DIWA 11/B GT tube float switch 230V AC 1.1kW ERIKS Item #: 13607167
 
Please login to see prices
Discharge head (m)
Maximum flow rate (l/min)
With float
Chopper: No
Supply voltage: 1 x 230V AC
Frequency: 50Hz
Connection size: 1.1/2" (40)
Material pump casing: Stainless steel
Pump casing material: Stainless steel SS 304 (1.4301)
Clear filter      (8 of the 8 items displayed)