protects hoses from liquid metal and welding splashes, slagging and resin formation on the outside of the hose that can adversely affect flexibility, significantly reducing hose life
protects people from incurring scorching burn injuries on hot braided hoses and pipes
reduces heat and energy loss, overheating of the environment in hot hoses and other pipe components
suitable for aluminium foundries, iron foundries, glassworks, engine rooms, hot oil pipes, cutting equipment, extrusion plants, aviation, bronze foundries, shipyards, steam applications, welding machines and equipment and power plants
Technical information
Materials:
braided fiberglass fiber, coated with a thick covering of iron oxide red silicone rubber
Temperature capabilities:
-54 °C up to +260 °C continuous exposure
+1000 °C for 15-20 minutes
+1650 °C for 15-30 seconds
Execution
flexible
the heavy coating of the proprietary firesleeve iron oxide red silicone rubber compound sheds molten metal splash immediately, so very little heat transfer occurs.
ageing-resistant
resistant to oils, fuels and thermal fluids
Approval
DNV-GL Certified to 800°C/30mins. (ISO15540 & ISO15541)
SAE AS1072E Compliant
MSHA Certified for use in underground mines
UL 1441 Certified
VW1 Flame VW1 Flame Test Certified
BS EN 373 Molten Splash Tested
BS EN 388 Abrasion Tested
BS EN ISO 6940 Flame Resistance Tested
BS EN ISO 6530 Oil Resistance Tested
BS 2576 Tensile Strength Tested
DIN 45545 Low Smoke Toxicity
DIN 54837/5510-2 Rail DIN 54837/5510-2 Rail Vehicle Certified for Resistance to Combustibility
DIN 5659-2/5510-2 Rail Vehicle Certified for Toxicity
LNE French Rail Certification STM-S-001; Class F0
DIN EN45545-2:2013-08 Rail Certification
other remarks
The Pyrosil tape is used to tape the end of the Pyrojacket closed.