ProductPage

ERIKS Rubber sheet NBR 65 OIL

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

Stock item
Material
Thickness (mm)
Length (mm)
Width (mm): 1400
Hardness (Sh A): 65
Suitable for medium
Clear filter      (12 of the 12 items displayed)
Page Size   
Next
Rubber sheet NBR 65 OIL 20000x1400x0.5 ERIKS Rubber sheet NBR 65 OIL 20000x1400x0.5 ERIKS Item #: 11803575
 
This item is no longer available
Rubber sheet NBR 65 OIL 20000x1400x1 ERIKS Rubber sheet NBR 65 OIL 20000x1400x1 ERIKS Item #: 10017200
 
Please login to see prices
0.001 square meter per package
Rubber sheet NBR 65 OIL 15000x1400x1.5 ERIKS Rubber sheet NBR 65 OIL 15000x1400x1.5 ERIKS Item #: 11803576
 
Please login to see prices
Rubber sheet NBR 65 OIL 15000x1400x2 ERIKS Rubber sheet NBR 65 OIL 15000x1400x2 ERIKS Item #: 10017201
 
Please login to see prices
0.001 square meter per package
Rubber sheet NBR 65 OIL/1 15000x1400x2 ERIKS Rubber sheet NBR 65 OIL/1 15000x1400x2 ERIKS Item #: 10017205
 
Please login to see prices
0.001 square meter per package
Rubber sheet NBR 65 OIL/1 10000x1400x3 ERIKS Rubber sheet NBR 65 OIL/1 10000x1400x3 ERIKS Item #: 10017206
 
Please login to see prices
0.001 square meter per package
Rubber sheet NBR 65 OIL 10000x1400x3 ERIKS Rubber sheet NBR 65 OIL 10000x1400x3 ERIKS Item #: 10017202
 
Please login to see prices
0.001 square meter per package
Rubber sheet NBR 65 OIL 10000x1400x4 ERIKS Rubber sheet NBR 65 OIL 10000x1400x4 ERIKS Item #: 10017203
 
Please login to see prices
0.001 square meter per package
Rubber sheet NBR 65 OIL 10000x1400x5 ERIKS Rubber sheet NBR 65 OIL 10000x1400x5 ERIKS Item #: 10017204
 
Please login to see prices
0.001 square meter per package
Rubber sheet NBR 65 OIL 5000x1400x6 ERIKS Rubber sheet NBR 65 OIL 5000x1400x6 ERIKS Item #: 11803577
 
Please login to see prices
0.001 square meter per package
Stock item
Material
Thickness (mm)
Length (mm)
Width (mm): 1400
Hardness (Sh A): 65
Suitable for medium
Clear filter      (12 of the 12 items displayed)
Page Size   
Next