ProductPage

ERIKS Rubber sheet SBR 70 NORMA

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

Stock item
Material: SBR
Thickness (mm)
Length (mm)
Width (mm): 1400
Hardness (Sh A): 70
Suitable for medium
Clear filter      (14 of the 14 items displayed)
Page Size   
Next
Rubber sheet SBR 70 NORMA 20000x1400x1 ERIKS Rubber sheet SBR 70 NORMA 20000x1400x1 ERIKS Item #: 10017186
 
Please login to see prices
0.001 square meter per package
Rubber sheet SBR 70 NORMA 20000x1400x1.5 ERIKS Rubber sheet SBR 70 NORMA 20000x1400x1.5 ERIKS Item #: 10017187
 
Please login to see prices
0.001 square meter per package
Rubber sheet SBR 70 NORMA 20000x1400x2 ERIKS Rubber sheet SBR 70 NORMA 20000x1400x2 ERIKS Item #: 10017188
 
Please login to see prices
0.001 square meter per package
Rubber sheet SBR 70 NORMA 10000x1400x3 ERIKS Rubber sheet SBR 70 NORMA 10000x1400x3 ERIKS Item #: 10017189
 
Please login to see prices
0.001 square meter per package
Rubber sheet SBR 70 NORMA 10000x1400x4 ERIKS Rubber sheet SBR 70 NORMA 10000x1400x4 ERIKS Item #: 10017190
 
Please login to see prices
0.001 square meter per package
Rubber sheet SBR 70 NORMA 10000x1400x5 ERIKS Rubber sheet SBR 70 NORMA 10000x1400x5 ERIKS Item #: 10017191
 
Please login to see prices
0.001 square meter per package
Rubber sheet SBR 70 NORMA 10000x1400x6 ERIKS Rubber sheet SBR 70 NORMA 10000x1400x6 ERIKS Item #: 10017192
 
Please login to see prices
0.001 square meter per package
Rubber sheet SBR 70 NORMA 5000x1400x8 ERIKS Rubber sheet SBR 70 NORMA 5000x1400x8 ERIKS Item #: 10017193
 
Please login to see prices
0.001 square meter per package
Rubber sheet SBR 70 NORMA 5000x1400x10 ERIKS Rubber sheet SBR 70 NORMA 5000x1400x10 ERIKS Item #: 10017194
 
Please login to see prices
0.001 square meter per package
Rubber sheet SBR 70 NORMA 5000x1400x12 ERIKS Rubber sheet SBR 70 NORMA 5000x1400x12 ERIKS Item #: 10017195
 
Please login to see prices
0.001 square meter per package
Stock item
Material: SBR
Thickness (mm)
Length (mm)
Width (mm): 1400
Hardness (Sh A): 70
Suitable for medium
Clear filter      (14 of the 14 items displayed)
Page Size   
Next