WEARWELL Mat anti-fatigue modular with edge finish 427 series
Product documents
Document | Document type |
---|---|
Product overview |
SOFT STEP MAT
- One of the most affordable anti-fatigue mats on the market, this blown vinyl PVC sponge provides a “soft stepö to lessen workers fatigue and the impact of heel strike. - An excellent choice for practical and economical comfort, Soft Step also has an attractive pebble embossed pattern. - Available in workstation mats and rolls, it can easily be “customö cut to fit work areas.
WEARWELL
Anti-fatigue mats Soft step 61 x 91cm, black
ERIKS Item #: 12530080
Catalogue item no 1: PPE0013478 |
Price (Per piece):
€52.10
|
||
WEARWELL
Anti-fatigue mats Soft step 91 x 1829cm, black
ERIKS Item #: 12530086
Catalogue item no 1: PPE0013484 |
Price (Per piece):
€1,451.00
|