ProductPage

ANSELL Chemical-resistant gloves CHEMTEK™ 38-520

Product documents

Document Document type
Product overview

Excellent glove providing the best resistance to the most aggressive chemicals, without compromising on dexterity or comfort.
AlphaTec® 38-520 offers superior protection against aldehydes, ketones and esters as well as concentrated mineral acids
The glove is very flexible and provides excellent dexterity
Designed for comfort, with a natural, curved ergonomic shape and soft feel, offering easy donning and good grip
The absence of latex proteins means there’s no risk of latex allergies
Rough finish on the hand section of the glove for safer handling

Application

Recommended in: Chemical

Stock item
Antistatic: Yes
Silicone-free: No
Length (mm): 350
Colour: Black
Cuff Style: Rolled beaded
Material: Butyl
Clear filter      (5 of the 5 items displayed)
Gloves 38-520 AlphaTec Size 10 ANSELL Gloves 38-520 AlphaTec Size 10 ERIKS Item #: 12329328
 
Price (Per pair):
€76.47
36 pair per package
Gloves 38-520 AlphaTec Size 11 ANSELL Gloves 38-520 AlphaTec Size 11 ERIKS Item #: 13195714
 
Price (Per pair):
€76.47
36 pair per package
Gloves 38-520 AlphaTec Size 7 ANSELL Gloves 38-520 AlphaTec Size 7 ERIKS Item #: 12329325
 
Price (Per pair):
€76.47
36 pair per package
Gloves 38-520 AlphaTec Size 8 ANSELL Gloves 38-520 AlphaTec Size 8 ERIKS Item #: 12329326
 
Price (Per pair):
€76.47
36 pair per package
Gloves 38-520 AlphaTec Size 9 ANSELL Gloves 38-520 AlphaTec Size 9 ERIKS Item #: 12329327
 
Price (Per pair):
€76.47
36 pair per package
Stock item
Antistatic: Yes
Silicone-free: No
Length (mm): 350
Colour: Black
Cuff Style: Rolled beaded
Material: Butyl
Clear filter      (5 of the 5 items displayed)