ProductPage

ANSELL Glove Alpha Tec 87-900

Product documents

Document Document type
Product Certificate EC declaration of product conformity    URL
Product Data sheet default Technical datasheet    URL
Product URL default Food declaration of product compliance    URL
Product overview

Description
Ansell Bi-colour™ 87-900 Latex/neoprene blend for reliable protection against a very wide range of chemicals. Double dipped for extra protection. Heavyweight resistance to salts anddetergents. Unsupported heavyweight with embossed lozenge finish for excellent wet and dry grip. Quality flocklining in pure cotton.

Ideal Applications

  • Aircraft assembly
  • Battery manufacture
  • Chemical industry
  • Electronic manufacture
Chemical protection : EN374:2003 AKL
Micro-organisms protection : EN374:2003
Mechanical protection : EN388:2003 X120
Radioactive-contamination : EN421

Application

Recommended in: Chemical

Stock item
Thickness (mm): 0.68
Length (mm): 323
Colour: Yellow / Green
Cuff Style: Safety cuff
Material: Latex/neoprene
Clear filter      (5 of the 5 items displayed)
Glove 87-900 Alpha Tec Gloves size 10 (Large) ANSELL Glove 87-900 Alpha Tec Gloves size 10 (Large) ERIKS Item #: 23306754

Catalogue item no 1: PPE0048909

Catalogue item no 2: W06A-11344

 
Price (Per pair):
€3.48
144 pair per package
Glove 87-900 Alpha Tec Gloves size 11 (XXL) ANSELL Glove 87-900 Alpha Tec Gloves size 11 (XXL) ERIKS Item #: 23306752

Catalogue item no 1: PPE0048910

Catalogue item no 2: W06A-11340

 
Price (Per pair):
€3.48
144 pair per package
Glove 87-900 Alpha Tec Gloves size 7.5 (Small) ANSELL Glove 87-900 Alpha Tec Gloves size 7.5 (Small) ERIKS Item #: 11802191

Catalogue item no 1: W06A-11341

 
Price (Per pair):
€3.48
144 pair per package
Glove 87-900 Alpha Tec Gloves size 8 (Medium) ANSELL Glove 87-900 Alpha Tec Gloves size 8 (Medium) ERIKS Item #: 12529895

Catalogue item no 1: PPE0048907

Catalogue item no 2: W06A-11342

 
Price (Per pair):
€3.48
144 pair per package
Glove 87-900 Alpha Tec Gloves size 9 ANSELL Glove 87-900 Alpha Tec Gloves size 9 ERIKS Item #: 23306753

Catalogue item no 1: W06A-11343

 
Price (Per pair):
€3.48
144 pair per package
Stock item
Thickness (mm): 0.68
Length (mm): 323
Colour: Yellow / Green
Cuff Style: Safety cuff
Material: Latex/neoprene
Clear filter      (5 of the 5 items displayed)