PORTWEST Hi-Vis Anti Static Vest - Flame Resistant Yellow Type FR71
Product documents
Document | Document type |
---|---|
Product overview |
Features include 5cm wide silver reflective strips, two around the body and one over each shoulder. Lightweight and comfortable, this vest is perfect for working in warm temperatures.
Features
Anti-static
Premium sew on flame resistant reflective tape
Hook and loop closure for easy access
100% metal free
Lightweight and comfortable
Generous fit for wearer comfort
CE certified
Shell Fabric : Bizflame Work Antistatic: 98% Polyester 2% Carbon Fibre, Warp Knitted 120g
PORTWEST
Hi-Vis Anti Static Vest - Flame Resistant, FR71, Yellow, Size L/XL
ERIKS Item #: 13022537
Catalogue item no 1: W19E-51972 |
Price (Per piece):
€27.40
|
||
PORTWEST
Hi-Vis Anti Static Vest - Flame Resistant, FR71, Yellow, Size XX/3X
ERIKS Item #: 13022538
Catalogue item no 1: W19E-51974 |
Price (Per piece):
€27.40
|