ProductPage
PCE

MASCOT Rain Bib & Brace SWANSEE

ERIKS Item #

 
This item is no longer available

Product documents

Document Document type
Product Data sheet default Size chart  (PDF)

Wind and waterproof.
Waterproof fabric with welded seams to prevent rain entry.
Adjustable fabric straps, with short strong elastic.
Button adjustment on the sides for use when changing layers underneath.
Press studs at side and foot so it can be easily pulled over boots.
Waterproof PU coated fabric.Hydrostatic pressure test 10,000 mmH²O according to Standard ISO 811.
Industrial care category C2
Unisex
70% polyester/30% polyurethane
240 g/m²
Wash:max.40°
Do not bleach
Do not tumble-dry
Do not iron
Do not dry-clean