ProductPage
PCE

Cooling vest Bodycool Smart

ERIKS Item #

 
This item is no longer available

Product documents

Document Document type

An innovative product that keeps workers cool for up to 8 hours. Using technologies and materials designed to prevent heat stress, this vest keeps the body at an ideal temperature allowing the wearer to work in comfort, even in the hottest and most humid of weather. Simply saturate the vest in water and squeeze to remove any excess. The vest can then be worn and will not wet any clothes underneath. When the vest becomes dry, simply repeat for a further 8 hours of cool comfort.

Features
Lightweight and comfortable
Cooling mesh fabric for increased breathability
Front zip opening for easy access
Keeps wearer cool for up to 8 hours
Wicking, cooling and drying capabilities
Soak in water to activate
CE certified
Shell Fabric : 100% Polyester Mesh 60g
Filling Fabric : Bamboo Yarn with PVA Padding 330g