ProductPage

3M Safety goggles 2740/2741/2742

Product documents

Document Document type
Product overview

Properties

  • Polycarbonate lenses for optimum impact protection
  • Anti-fog coating prevents the lenses steaming up
  • Particularly soft, length-adjustable side arms
  • Four-stage adjustable side arm angle
  • Unrestricted field of vision
  • Highest optical quality class (1)
  • Good compatibility with 3M particulate respirator (series 9300)
  • Very lightweight (28 g)
Type 2740 with clear colourless lenses, standard version
Type 2741 with grey lenses, for good perception of visual signals
Type 2742 with yellow lenses for improved contrast

Colour: Blue
Colour lens: Colourless
Weight (g): 28
Norm: EN 166:2001
Clear filter      (1 of the 1 items displayed)
Clear lens safety spectacles 2740 3M Clear lens safety spectacles 2740 ERIKS Item #: 23161278
 
This item is no longer available
Colour: Blue
Colour lens: Colourless
Weight (g): 28
Norm: EN 166:2001
Clear filter      (1 of the 1 items displayed)