HONEYWELL Safety line 1.5m with damper and hooks
ERIKS Item #
Product documents
Document | Document type |
---|---|
Length: 1.5m
Weight: 0.920 Kg
Breaking Strength: > 15 KN
Operating Temperature: -30°C to +50°C
Webbing Raw Material: Polyamide
Webbing Breaking Strength: >2200 daN
Connector: Type Snap hook
Connector Raw Material: White chromate steel
Connector Opening: 65 mm
Connector Breaking Strength: > 2200 daN
Connector Standard: EN 362
Connector Type: CS20
Connector Raw Material: Zinc-plated steel
Connector Opening: 18 mm
Connector: Breaking Strength> 2500 daN
Connector: Standard EN 362
Energy Absorber Raw Material: Polyester fibers
Energy Absorber Breaking Strength: > 500 daN
Complementary Information:
Elasticity 30.0 % Length Folded 1.05m External highly resistant webbing Polyamide webbing 45mm - green Teflon finish Breaking strength: > 2500 daN