|
TRACTEL
Fall arrester with damper LSA 1.5-10-10
ERIKS Item #: 13575259
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "fall arrester with damper lsa 1.5-10-10",
"item_id": "g1579278064485914",
"material_number": "13575259",
"price": "86.9",
"item_brand": "tractel",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"lanyards (safety ropes)",
"item_category4": "pr_ec011146_0061_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "fall arrester with damper lsa 1.5-10-10",
"item_id": "g1579278064485914",
"material_number": "13575259",
"price": "86.9",
"item_brand": "tractel",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"lanyards (safety ropes)",
"item_category4": "pr_ec011146_0061_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
TRACTEL
Lanyard strap absorber LSA 1.5m-M10-M51
ERIKS Item #: 13395951
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "lanyard strap absorber lsa 1.5m-m10-m51",
"item_id": "g1579278046778467",
"material_number": "13395951",
"price": "127.5",
"item_brand": "tractel",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"lanyards (safety ropes)",
"item_category4": "pr_ec011146_0061_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lanyard strap absorber lsa 1.5m-m10-m51",
"item_id": "g1579278046778467",
"material_number": "13395951",
"price": "127.5",
"item_brand": "tractel",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"lanyards (safety ropes)",
"item_category4": "pr_ec011146_0061_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
TRACTEL
Lanyard strap absorber LSA 1.5m-M10-M53
ERIKS Item #: 13395954
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "lanyard strap absorber lsa 1.5m-m10-m53",
"item_id": "g1579278046778426",
"material_number": "13395954",
"price": "115.77",
"item_brand": "tractel",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"lanyards (safety ropes)",
"item_category4": "pr_ec011146_0061_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lanyard strap absorber lsa 1.5m-m10-m53",
"item_id": "g1579278046778426",
"material_number": "13395954",
"price": "115.77",
"item_brand": "tractel",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"lanyards (safety ropes)",
"item_category4": "pr_ec011146_0061_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
TRACTEL
Lanyard with fall arrest LSA 2m-M10-M10
ERIKS Item #: 13395952
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "lanyard with fall arrest lsa 2m-m10-m10",
"item_id": "g1579278046736447",
"material_number": "13395952",
"price": "93.61",
"item_brand": "tractel",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"lanyards (safety ropes)",
"item_category4": "pr_ec011146_0061_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lanyard with fall arrest lsa 2m-m10-m10",
"item_id": "g1579278046736447",
"material_number": "13395952",
"price": "93.61",
"item_brand": "tractel",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"lanyards (safety ropes)",
"item_category4": "pr_ec011146_0061_jlr",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
TRACTEL
Lanyard with shock absorber LSA 10-51
ERIKS Item #: 13576859
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "lanyard with shock absorber lsa 10-51",
"item_id": "g3269779962769",
"material_number": "13576859",
"price": "133",
"item_brand": "tractel",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"lanyards (safety ropes)",
"item_category4": "pr_ec011146_0061_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lanyard with shock absorber lsa 10-51",
"item_id": "g3269779962769",
"material_number": "13576859",
"price": "133",
"item_brand": "tractel",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"lanyards (safety ropes)",
"item_category4": "pr_ec011146_0061_jlr",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
TRACTEL
Lanyard LSA30 2-10-51 150kg
ERIKS Item #: 14238418
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "lanyard lsa30 2-10-51 150kg",
"item_id": "g1579278045934568",
"material_number": "14238418",
"price": "134",
"item_brand": "tractel",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"lanyards (safety ropes)",
"item_category4": "pr_ec011146_0061_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lanyard lsa30 2-10-51 150kg",
"item_id": "g1579278045934568",
"material_number": "14238418",
"price": "134",
"item_brand": "tractel",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"lanyards (safety ropes)",
"item_category4": "pr_ec011146_0061_jlr",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|