TRACTEL Fall Arrest Blockfor™ 5 ESD 150kg
ERIKS Item #
Product documents
Document | Document type |
---|---|
High Capacity Range 150 kg. fall arrest device
Fall arrest device with ESD technology, suitable for use on roof terraces (horizontal use).
Features Blocfor 5 ESD 150kg fall arrest device:
- High Capacity Range 150 kg. which complies with the CNB/P/11.062 standard
- Complies with EN 360 and CNB/P/11.060 standard for working on edges with a minimum radius of curvature of 0.5 mm
- Fall arrestor with ESD technology, suitable for working on roofs
- Can be used vertically or with a standard deviation of 20° from vertical
- Can be used horizontally without a lanyard between the end of the belt and the harness
- Flexible deployment system that does not jerk during user movements
- Effective system that locks automatically during a fall, limiting the total drop height
- Includes ESD (Energy System Dissipater) technology allowing the equipment to absorb a fall even when the belt is fully uncoiled
- Integrated fall indicator
- Length 5 metres, belted version
- Lightweight
- Housing made of polyamide reinforced with ABS fibre
- Standard M47 swivel hook at the end of the shock absorber