TRACTEL Fall Arrest Blockfor™ 6 ESD 150kg
ERIKS Item #
Product documents
Document | Document type |
---|---|
Blocfor 6 fall arrest device with ESD technology
Fall arrest device with ESD technology, suitable for use on roof terraces. The fall arrest device complies with the EN 360 and CNB/P/11.060 standard for working on edges with a minimum radius of arc of 0.5 mm.
Blocfor 6 ESD fall protection:
- High Capacity range 150 kg. which complies with the CNB/P/11.062 standard
- Fall arrester with ESD technology, suitable for working on roofs
- Can be used vertically or with a standard deviation of 20° from vertical
- Can be used horizontally without a lanyard between the end of the belt and the harness
- Flexible deployment system that does not jerk during user movements
- Effective system that locks automatically during a fall, limiting the total drop height
- Includes ESD (Energy System Dissipater) technology allowing the equipment to absorb a fall even when the belt is fully uncoiled
- Integrated fall indicator
- Length 6 metres, belted version
- Lightweight
- Housing made of polyamide reinforced with ABS fibre
- Standard M47 swivel hook at the end of the shock absorber