HONEYWELL Fall arrestor Turbolite
Product documents
Document | Document type |
---|---|
Product overview |
* Built-in web load indicator identifies when the unit needs removed from services
* Quick activating Patent Pending Braking System.
* Compact and lightweight provides 2m working capacity lifeline
* Engineered webbing for greater abrasion resistance and long service life (vectran / polyester webbing).
* Lightweight, high-strength, impact-resistant nylon housing for maximum durability
* Built-in swivel prevents lifeline from twisting
* No annual factory recertification required
* Rated for up to a 136 kg user Rated for up to a 100kg user (use in down level)
Adapted to all situation when working with low space clearance.
Can be used in Fall Factor 2 (below the back D ring and not lower than foot level).
Can be used on both side.
HONEYWELL
Fall arrest Turbolite Edge Twin 2,75m webbing
ERIKS Item #: 14401154
|
Price (Per piece):
€791.13
|
||
HONEYWELL
Fall arrestor Turbolite, webbing 2m with twistlock and scafhook
ERIKS Item #: 12490366
|
Price (Per piece):
€216.20
|