ProductPage

EMMA Safety boot Lukas protection level S3 D-fit PUR sole

Product documents

Document Document type
Product Data sheet default Foot measuring gauge  (PDF)
Product Manual Download  (PDF)
Product overview

The all-round safety shoe A high version of the LEO, an all-round shoe created primarily to cope with everything the Construction industry has to throw at it. A steel toe cap, a PU outer toe cap and The easy-twist sole provides a "sticky grip". The Leo is also the ideal choice for those with slightly broader than normal feet as it's available in a variety of widths.
Also available in the width dimension XD and XXD 6t.

Tables
Stock item
Colour: Black
Shoe size
Norm: EN ISO 20345:2011 (E) S3
Shoe size (UK)
Model: Boot
Safety class: S3
Mid-sole protection: Yes
Material toecap: Steel
Antistatic: Yes
Clear filter      (15 of the 15 items displayed)
Page Size   
Next
Safety boot Lukas protection level S3 D-fit PUR sole size 35 EMMA Safety boot Lukas protection level S3 D-fit PUR sole size 35 ERIKS Item #: 23488142

Catalogue item no 1: PPE0017635

Catalogue item no 2: W99Z-10379

 
Price (Per pair):
€89.19
Safety boot Lukas protection level S3 D-fit PUR sole size 36 EMMA Safety boot Lukas protection level S3 D-fit PUR sole size 36 ERIKS Item #: 23488143

Catalogue item no 1: PPE0017636

Catalogue item no 2: W99Z-10380

 
Price (Per pair):
€89.19
Safety boot Lukas protection level S3 D-fit PUR sole size 37 EMMA Safety boot Lukas protection level S3 D-fit PUR sole size 37 ERIKS Item #: 23488144

Catalogue item no 1: 23488144

Catalogue item no 2: W99Z-10381;23488144

 
Price (Per pair):
€89.19
Safety boot Lukas protection level S3 D-fit PUR sole size 38 EMMA Safety boot Lukas protection level S3 D-fit PUR sole size 38 ERIKS Item #: 23488145

Catalogue item no 1: 23488145

Catalogue item no 2: W99Z-10382;23488145

 
Price (Per pair):
€130.21
Safety boot Lukas protection level S3 D-fit PUR sole size 39 EMMA Safety boot Lukas protection level S3 D-fit PUR sole size 39 ERIKS Item #: 23488146

Catalogue item no 1: 23488146

Catalogue item no 2: W99Z-10383;23488146

 
Price (Per pair):
€130.21
Safety boot Lukas protection level S3 D-fit PUR sole size 40 EMMA Safety boot Lukas protection level S3 D-fit PUR sole size 40 ERIKS Item #: 23488147

Catalogue item no 1: 23488147

Catalogue item no 2: W99Z-10384;23488147

 
Price (Per pair):
€89.19
Safety boot Lukas protection level S3 D-fit PUR sole size 41 EMMA Safety boot Lukas protection level S3 D-fit PUR sole size 41 ERIKS Item #: 23488148

Catalogue item no 1: 23488148

Catalogue item no 2: W99Z-10385;23488148

 
Price (Per pair):
€89.19
Safety boot Lukas protection level S3 D-fit PUR sole size 42 EMMA Safety boot Lukas protection level S3 D-fit PUR sole size 42 ERIKS Item #: 23488149

Catalogue item no 1: 23488149

Catalogue item no 2: W99Z-10386;23488149

 
Price (Per pair):
€89.19
Safety boot Lukas protection level S3 D-fit PUR sole size 43 EMMA Safety boot Lukas protection level S3 D-fit PUR sole size 43 ERIKS Item #: 23488150

Catalogue item no 1: 23488150

Catalogue item no 2: W99Z-10387;23488150

 
Price (Per pair):
€89.19
Safety boot Lukas protection level S3 D-fit PUR sole size 44 EMMA Safety boot Lukas protection level S3 D-fit PUR sole size 44 ERIKS Item #: 23488151

Catalogue item no 1: 23031830

Catalogue item no 2: W99Z-10388;23031830

 
Price (Per pair):
€89.19
Stock item
Colour: Black
Shoe size
Norm: EN ISO 20345:2011 (E) S3
Shoe size (UK)
Model: Boot
Safety class: S3
Mid-sole protection: Yes
Material toecap: Steel
Antistatic: Yes
Clear filter      (15 of the 15 items displayed)
Page Size   
Next