ProductPage

EMMA Safety shoe Zolder protection level S3 D-fit Duo

Product documents

Document Document type
Product Data sheet default Foot measuring gauge  (PDF)
Product Manual Download  (PDF)
Product overview

Classical design, future proof protection. A classically designed shoe but one that has all the state of the art safety features you'd expect from footwear bearing the Emma name. It's the lower version of the ZANDVOORT with water repellant oiled Nubuck uppers, internal steel toe protection and an exceptional 'sticky' grip, even on wet and greasy surfaces. Primarily designed for Metal workers, the Zolder is also popular with people in Agriculture and other outdoor occupations where a strong, safe, comfortable shoe is essential to get the job done.
Also available in the width dimension XD.

Tables
Colour: Brown
Shoe size
Norm: EN ISO 20345:2011 (E) S3
Shoe size (UK)
Model: Low shoe
Safety class: S3
Mid-sole protection: Yes
Material toecap: Steel
Antistatic: Yes
Clear filter      (10 of the 10 items displayed)
Safety shoe Zolder protection level S3 D-fit DUO size 39 EMMA Safety shoe Zolder protection level S3 D-fit DUO size 39 ERIKS Item #: 23487530

Catalogue item no 1: PPE0022839

Catalogue item no 2: W99Z-10535

 
Price (Per pair):
€111.51
Safety shoe Zolder protection level S3 D-fit DUO size 40 EMMA Safety shoe Zolder protection level S3 D-fit DUO size 40 ERIKS Item #: 23487531

Catalogue item no 1: PPE0022840

Catalogue item no 2: W99Z-10536

 
Price (Per pair):
€111.51
Safety shoe Zolder protection level S3 D-fit DUO size 41 EMMA Safety shoe Zolder protection level S3 D-fit DUO size 41 ERIKS Item #: 23487532

Catalogue item no 1: PPE0022841

Catalogue item no 2: W99Z-10537

 
Price (Per pair):
€111.51
Safety shoe Zolder protection level S3 D-fit DUO size 42 EMMA Safety shoe Zolder protection level S3 D-fit DUO size 42 ERIKS Item #: 23487533

Catalogue item no 1: PPE0022842

Catalogue item no 2: W99Z-10538

 
Price (Per pair):
€111.51
Safety shoe Zolder protection level S3 D-fit DUO size 43 EMMA Safety shoe Zolder protection level S3 D-fit DUO size 43 ERIKS Item #: 23487534

Catalogue item no 1: PPE0022843

Catalogue item no 2: W99Z-10539

 
Price (Per pair):
€111.51
Safety shoe Zolder protection level S3 D-fit DUO size 44 EMMA Safety shoe Zolder protection level S3 D-fit DUO size 44 ERIKS Item #: 23487535

Catalogue item no 1: PPE0022844

Catalogue item no 2: W99Z-10540

 
Price (Per pair):
€111.51
Safety shoe Zolder protection level S3 D-fit DUO size 45 EMMA Safety shoe Zolder protection level S3 D-fit DUO size 45 ERIKS Item #: 23487536

Catalogue item no 1: PPE0022845

Catalogue item no 2: W99Z-10541

 
Price (Per pair):
€111.51
Safety shoe Zolder protection level S3 D-fit DUO size 46 EMMA Safety shoe Zolder protection level S3 D-fit DUO size 46 ERIKS Item #: 23487537

Catalogue item no 1: PPE0022846

Catalogue item no 2: W99Z-10542

 
Price (Per pair):
€111.51
Safety shoe Zolder protection level S3 D-fit DUO size 47 EMMA Safety shoe Zolder protection level S3 D-fit DUO size 47 ERIKS Item #: 23487538

Catalogue item no 1: PPE0022847

Catalogue item no 2: W99Z-10543

 
Price (Per pair):
€111.51
Safety shoe Zolder protection level S3 D-fit DUO size 48 EMMA Safety shoe Zolder protection level S3 D-fit DUO size 48 ERIKS Item #: 23487539

Catalogue item no 1: PPE0022848

Catalogue item no 2: W99Z-10544

 
Price (Per pair):
€111.51
Colour: Brown
Shoe size
Norm: EN ISO 20345:2011 (E) S3
Shoe size (UK)
Model: Low shoe
Safety class: S3
Mid-sole protection: Yes
Material toecap: Steel
Antistatic: Yes
Clear filter      (10 of the 10 items displayed)