ANSELL Chemical Glove AlphaTec™ 58-535W nylon liner (indoor usage)
Product documents
Document | Document type |
---|---|
Product Certificate | EC declaration of product conformity URL |
Product Data sheet default | Technical datasheet URL |
Product URL default | Food declaration of product compliance URL |
Product overview |
Description
The AlphaTec incorporates revolutionary Ansell Grip Technology™ to enable users to handle wet or oily objects with less grip force and more control. Models with white nylon liner are recommended for indoor applications, whereas models with black acrylic liner are recommended for outdoor applications. Antistatic according to EN1149.
Ideal Applications
- Chemical handling
- Printing industry
- Mining
- Aerospace
- Emergency services
- Maintenance
- Agrochemicals
- Chemical handling, especially caustics and solvents
- Handling objects coated in grease and oils
- Refining - Oil & Petrol
Micro-organisms protection : EN374:2003; EN ISO 374-5:2016
Mechanical protection : EN388:2003 4121; EN388:2016 4142A
Thermal protection : EN407 X1XXXX
ANSELL
Gloves 58-535W AlphaTec Size 11
ERIKS Item #: 11801978
Catalogue item no 1: W06A-50062 |
Price (Per pair):
€9.21
72 pair per package
|
||
ANSELL
Gloves 58-535W AlphaTec Size 7
ERIKS Item #: 13227338
Catalogue item no 1: W06A-50058 |
Price (Per pair):
€9.21
72 pair per package
|
||
ANSELL
Gloves 58-535W AlphaTec Size 8
ERIKS Item #: 23024070
Catalogue item no 1: W06A-50059 |
Price (Per pair):
€9.21
72 pair per package
|
||
ANSELL
Gloves 58-535W AlphaTec Size 9
ERIKS Item #: 23024080
Catalogue item no 1: W06A-50060 |
Price (Per pair):
€9.21
72 pair per package
|
||
ANSELL
Gloves 58-535W AlphaTec Size 10
ERIKS Item #: 23024090
Catalogue item no 1: W06A-50061 |
Price (Per pair):
€9.21
72 pair per package
|