SHOWA Glove 620 PVC
Strong yet extremely soft and flexible, SHOWA ATLAS 620 is a durable, double-dipped medium weight PVC glove that ensures grip and provides liquid-proof protection.
Characteristics
- Length 300 - 320 mm
- Material: Cotton, seamless knit
- Fully coated, extra coating over entire hand
- Scalloped edge
- Rough finish over entire surface
- Antibacterial and anti-odour treatment
- Anatomical shape
- A flexible, soft glove that absorbs perspiration, for ultracomfortable extended wear and with good mechanicalresistance.
- Seals and protects the hand against chemicals while remainingflexible
- Impermeable for working in damp or greasy environments,enabling you to grip objects securely
- Surface provides tactile feel and better grip
- Greater hygiene
- Designed for easy movement and continuous wear
- No irritation by seams in contact with the skin
- Wrist well protected
- Chemical
Application
Application area
Chemical crop protection, handling light chemicals in agriculture and horticulture, application of coatings, painting and spraying workshops.
SHOWA
Glove 620 PVC size 10/XL
ERIKS Item #: 12157927
|
Price (Per pair):
€4.57
120 pair per package
|
||
SHOWA
Glove 620 PVC size 11/XXL
ERIKS Item #: 12495268
|
Price (Per pair):
€4.57
120 pair per package
|
||
SHOWA
Glove 620 PVC size 8/M
ERIKS Item #: 12157925
|
Price (Per pair):
€4.57
120 pair per package
|
||
SHOWA
Glove 620 PVC size 9/L
ERIKS Item #: 12157926
|
Price (Per pair):
€4.57
120 pair per package
|