ANSELL Glove AlphaTec® Solvex® 37-185 chemical protection green
Product documents
Document | Document type |
---|---|
Product Certificate | EC declaration of product conformity URL |
Product Data sheet default | Technical datasheet URL |
Product URL default | Food declaration of product compliance URL |
Product overview |
Description
Available in a wide selection of lengths, thicknesses, sizes and linings, the Ansell Sol-Vex nitrile glove is designed to deliver optimal results in wet or dry work environments where chemical resistance is crucial. Fully reusable, with an unequaled abrasion resistance, it provides superb comfort for the wearer. Sol-Vex nitrile gloves are the ideal choice for safe handling in a wide range of work environments where harsh chemicals are present.
The unlined version of the glove has no inner cotton flocking, reducing risk of lint contamination and making it ideal for production areas sensitive to the introduction of external impurities. The reversed lozenge finish further enhances levels of grip. The sandpatch finish gives the glove a smooth surface that decreases indirect costs thanks to fewer rejects of fragile parts.
Ideal Applications
- Chemical processing and preparation
- Refining - Oil & Petrol
- Metal fabrication
- Agrochemicals
- Printing industry
Chemical protection : EN374:2003 AKL; EN ISO 374-1:2016 TYPE A AGJKLPT
Micro-organisms protection : EN374:2003; EN ISO 374-5:2016
Application
Recommended in: Chemical
ANSELL
Gloves 37-185 AlphaTec Size 10
ERIKS Item #: 23306573
|
Price (Per pair):
€9.59
12 pair per package
|
||
ANSELL
Gloves 37-185 AlphaTec Size 11
ERIKS Item #: 23306574
|
Price (Per pair):
€9.59
12 pair per package
|
||
ANSELL
Gloves 37-185 AlphaTec Size 9
ERIKS Item #: 23306577
|
Price (Per pair):
€9.59
12 pair per package
|
||
ANSELL
Gloves 37-185 AlphaTec Size 7
ERIKS Item #: 23306575
|
Price (Per pair):
€9.59
12 pair per package
|
||
ANSELL
Gloves 37-185 AlphaTec Size 8
ERIKS Item #: 23306576
|
Price (Per pair):
€9.59
12 pair per package
|