ANSELL Glove AlphaTec® Solvex® 37-675
Product documents
Document | Document type |
---|---|
Product Certificate | EC declaration of product conformity URL |
Product Data sheet default | Technical datasheet URL |
Product URL default | Food declaration of product compliance URL |
Product overview |
Description
Ansell Sol-vex 37-675 Sol-Vex nitrile gloves are designed to deliver optimal results in wet or dry work environments where chemical resistance is crucial. The cotton-flock liner to the glove, combined with the flexibility of the nitrile film, offer exceptional comfort for the wearer. Reversed lozenge finish further enhances levels of grip. Antistatic according to EN1149.
Ideal Applications
- Chemical processing and preparation
- Refining - Oil & Petrol
- Metal fabrication
- Agrochemicals
- Printing industry
Micro-organisms protection : EN374:2003; EN ISO 374-5:2016 VIRUS
Mechanical protection : EN388:2003 4101; EN388:2016 4101X
Application
Recommended in: Chemical
ANSELL
Gloves 37-675 AlphaTec Size 10
ERIKS Item #: 23306582
|
Price (Per pair):
€3.80
144 pair per package
|
||
ANSELL
Gloves 37-675 AlphaTec Size 11
ERIKS Item #: 23306583
Catalogue item no 1: PPE0047511 Catalogue item no 2: W06A-11278 |
Price (Per pair):
€3.80
144 pair per package
|
||
ANSELL
Gloves 37-675 AlphaTec Size 6
ERIKS Item #: 23306584
Catalogue item no 1: PPE0047506 Catalogue item no 2: W06A-11279 |
Price (Per pair):
€3.80
144 pair per package
|
||
ANSELL
Gloves 37-675 AlphaTec Size 7
ERIKS Item #: 23306585
Catalogue item no 1: 23306585 Catalogue item no 2: W06A-11280;23306585 |
Price (Per pair):
€3.80
144 pair per package
|
||
ANSELL
Gloves 37-675 AlphaTec Size 8
ERIKS Item #: 23306586
Catalogue item no 1: 23306586 Catalogue item no 2: W06A-11281;23306586 |
Price (Per pair):
€3.80
144 pair per package
|
||
ANSELL
Gloves 37-675 AlphaTec Size 9
ERIKS Item #: 23306587
Catalogue item no 1: 23306587 Catalogue item no 2: W06A-11282;23306587 |
Price (Per pair):
€3.80
144 pair per package
|