ANSELL Glove AlphaTec® Solvex® 37-900
Product documents
Document | Document type |
---|---|
Product Certificate | EC declaration of product conformity URL |
Product Data sheet default | Technical datasheet URL |
Product URL default | Food declaration of product compliance URL |
Product overview |
Description
A newly developed nitrile film offers greater strength and superior chemical resistance. Sets new standards for mechanical performance. Out-performs most other nitriles in permeation tests. 100% sampling testing: every is individually subjected to a leakproof test and checked for defects before dispatch.
Ideal Applications
- Refining - Oil & Petrol
- Laboratory analysis
- Printing industry
- Cleaning
- Particularly hazardous chemical areas, eg chemical manufacture, transfer of aggressive chemicals and handling chemical mixtures
Micro-organisms protection : EN374:2003; EN ISO 374-5:2016 VIRUS
Mechanical protection : EN388:2003 4102; EN388:2016 4101X
Application
Recommended in: Chemical
ANSELL
Gloves 37-900 AlphaTec Size 10
ERIKS Item #: 23306593
Catalogue item no 1: 23306593 Catalogue item no 2: W06A-11293;23306593 |
Price (Per pair):
€7.61
72 pair per package
|
||
ANSELL
Gloves 37-900 AlphaTec Size 11
ERIKS Item #: 12179743
Catalogue item no 1: PPE0047711 Catalogue item no 2: W06A-11294 |
Price (Per pair):
€7.61
72 pair per package
|
||
ANSELL
Gloves 37-900 AlphaTec Size 7
ERIKS Item #: 23306594
Catalogue item no 1: 23306594 Catalogue item no 2: W06A-11295;23306594 |
Price (Per pair):
€7.61
72 pair per package
|
||
ANSELL
Gloves 37-900 AlphaTec Size 8
ERIKS Item #: 23306595
Catalogue item no 1: 23306595 Catalogue item no 2: W06A-11296;23306595 |
Price (Per pair):
€7.61
72 pair per package
|
||
ANSELL
Gloves 37-900 AlphaTec Size 9
ERIKS Item #: 23306596
Catalogue item no 1: 23306596 Catalogue item no 2: W06A-11297;23306596 |
Price (Per pair):
€7.61
72 pair per package
|