ProductPage

ANSELL Glove Microflex 93-243

Product documents

Document Document type
Product overview

DESCRIPTION
When working with hazardous chemicals and materials, you may need to protect more than just hands and wrists. That’s why MICROFLEX® 93-243 extra-long disposable gloves (about 16 inches long) feature an extra-long cuff to shield more of your arm. And because they’re made with a soft, durable nitrile, you get expanded protection with a comfortable feel.

MICROFLEX 93-243 extra-long disposable gloves feature an elbow-length cuff designed to prevent roll-down and minimize the risk of cross-contamination. A soft, durable nitrile material ensures these gloves provide excellent chemical splash protection with a comfortable feel. The textured palm and fingers of these elbow length disposable nitrile gloves results in a more confident, secure grip of instruments and glassware.

MICROFLEX 93-243 extra-long disposable gloves are ideal for laboratory and pharmaceutical manufacturing workers who need longer length chemical splash protection, as well as food processing workers who want to protect forearms during dirty jobs. To prevent contamination and protect product integrity, these gloves are packed in polybags.

STANDARDS AND CERTIFICATIONS
Category III;
EN 420:2003 + A1:2009
K P T
EN374_LowChemicalResistance
EN 374 Microorganism

Glove size
Sterile: No
Powdered: No
Antistatic: Yes
Latex-free: No
Silicone-free: Yes
Length (cm): 395
Thickness (mm): 0.13
Colour: Blue
AQL (Acceptable Quality Level): 1.5
Cuff Style: Beaded
Clear filter      (6 of the 6 items displayed)
Gloves 93-243 Microflex Size 5.5-6 ANSELL Gloves 93-243 Microflex Size 5.5-6 ERIKS Item #: 13706644
 
Price (Per per box):
€67.87
10 per box per package
Gloves 93-243 Microflex Size 6.5-7 ANSELL Gloves 93-243 Microflex Size 6.5-7 ERIKS Item #: 13706645
 
This item is no longer available
10 per box per package
Gloves 93-243 Microflex Size 7.5-8 ANSELL Gloves 93-243 Microflex Size 7.5-8 ERIKS Item #: 13706646
 
This item is no longer available
10 per box per package
Gloves 93-243 Microflex Size 8.5-9 ANSELL Gloves 93-243 Microflex Size 8.5-9 ERIKS Item #: 13706647
 
This item is no longer available
10 per box per package
Gloves 93-243 Microflex Size 9.5-10 ANSELL Gloves 93-243 Microflex Size 9.5-10 ERIKS Item #: 14013670
 
This item is no longer available
10 per box per package
Gloves 93-243 Microflex Size 10.5-11 ANSELL Gloves 93-243 Microflex Size 10.5-11 ERIKS Item #: 14013671
 
Price (Per per box):
€67.87
10 per box per package
Glove size
Sterile: No
Powdered: No
Antistatic: Yes
Latex-free: No
Silicone-free: Yes
Length (cm): 395
Thickness (mm): 0.13
Colour: Blue
AQL (Acceptable Quality Level): 1.5
Cuff Style: Beaded
Clear filter      (6 of the 6 items displayed)