ProductPage

ANSELL Glove Microflex 93-868

Product documents

Document Document type
Product overview

Sterile: No
Powdered: No
Antistatic: Yes
Silicone-free: No
Thickness (mm): 0.15
Length (mm): 280
Colour: White/Blue
AQL (Acceptable Quality Level): 0.65
Cuff Style: Beaded
Clear filter      (6 of the 6 items displayed)
Gloves 93-868 Microflex Size 10.5-11 ANSELL Gloves 93-868 Microflex Size 10.5-11 ERIKS Item #: 14083073
 
Price (Per package):
€38.05
10 package per package
Gloves 93-868 Microflex Size 11.5-12 ANSELL Gloves 93-868 Microflex Size 11.5-12 ERIKS Item #: 14083074
 
Price (Per package):
€38.05
10 package per package
Gloves 93-868 Microflex Size 6.5-7 ANSELL Gloves 93-868 Microflex Size 6.5-7 ERIKS Item #: 14083075
 
Price (Per package):
€38.05
10 package per package
Gloves 93-868 Microflex Size 7.5-8 ANSELL Gloves 93-868 Microflex Size 7.5-8 ERIKS Item #: 14083076
 
Price (Per package):
€38.05
10 package per package
Gloves 93-868 Microflex Size 8.5-9 ANSELL Gloves 93-868 Microflex Size 8.5-9 ERIKS Item #: 14083077
 
Price (Per package):
€38.05
10 package per package
Gloves 93-868 Microflex Size 9.5-10 ANSELL Gloves 93-868 Microflex Size 9.5-10 ERIKS Item #: 14083078
 
Price (Per package):
€38.05
10 package per package
Sterile: No
Powdered: No
Antistatic: Yes
Silicone-free: No
Thickness (mm): 0.15
Length (mm): 280
Colour: White/Blue
AQL (Acceptable Quality Level): 0.65
Cuff Style: Beaded
Clear filter      (6 of the 6 items displayed)