ProductPage

ANSELL Glove Neotop® 29500 chemical protection black

Product documents

Document Document type
Product Certificate EC declaration of product conformity    URL
Product Data sheet default Technical datasheet    URL
Product URL default Food declaration of product compliance    URL
Product overview

ANSELL NEOTOP 29-500

- Ideal for applications in cold environment. Neoprene retains its elasticity.
- Protects against a wide range of acids, caustics, alcohols and many solvents.
- 300mm length straight cuff gauntlet.
- Lozenge grip pattern on palm and fingers.
- Flocklined in pure cotton. Soft, comfortable and absorbant.
- AQL 0.65 (EN 374).
- EN 374 AKL.
Order quantity 12 pairs or 144 pairs per case.

Application

Recommended in: Chemical

Stock item
Antistatic: Yes
Silicone-free: Yes
Length (mm): 300
Colour: Black
Cuff Style: Straight
Material: Cotton
Clear filter      (5 of the 5 items displayed)
Gloves 29-500 AlphaTec Size 10 ANSELL Gloves 29-500 AlphaTec Size 10 ERIKS Item #: 23306543

Catalogue item no 1: 23306543

Catalogue item no 2: 23306543

 
Price (Per pair):
€4.35
144 pair per package
Gloves 29-500 AlphaTec Size 11 ANSELL Gloves 29-500 AlphaTec Size 11 ERIKS Item #: 23306544

Catalogue item no 1: 23306544

Catalogue item no 2: 23306544

 
Price (Per pair):
€4.35
144 pair per package
Gloves 29-500 AlphaTec Size 7 ANSELL Gloves 29-500 AlphaTec Size 7 ERIKS Item #: 23306545

Catalogue item no 1: 23306545

Catalogue item no 2: 23306545

 
Price (Per pair):
€4.35
144 pair per package
Gloves 29-500 AlphaTec Size 8 ANSELL Gloves 29-500 AlphaTec Size 8 ERIKS Item #: 23306546

Catalogue item no 1: 23306546

Catalogue item no 2: 23306546

 
Price (Per pair):
€4.35
144 pair per package
Gloves 29-500 AlphaTec Size 9 ANSELL Gloves 29-500 AlphaTec Size 9 ERIKS Item #: 23306547

Catalogue item no 1: 23306547

Catalogue item no 2: 23306547

 
Price (Per pair):
€4.35
144 pair per package
Stock item
Antistatic: Yes
Silicone-free: Yes
Length (mm): 300
Colour: Black
Cuff Style: Straight
Material: Cotton
Clear filter      (5 of the 5 items displayed)