ProductPage

ANSELL Glove Ringers® R075 cut resistant - chemical resistant

Product documents

Document Document type
Product overview

  • Patented TPR design: Top-of-hand and finger-length impact protection
  • PVC coating: Waterproof chemical resistance against various hazards*
  • Protective inner liner: For 360° cut protection
  • Long sleeves

Antistatic: No
Silicone-free: No
Length (mm): 370
Colour: Red
Cuff Style: Long gauntlet
Clear filter      (3 of the 3 items displayed)
Glove RINGERS R075 Size 10 ANSELL Glove RINGERS R075 Size 10 ERIKS Item #: 14544218
 
Price (Per pair):
€53.96
24 pair per package
Glove RINGERS R075 Size 12 ANSELL Glove RINGERS R075 Size 12 ERIKS Item #: 14544219
 
Price (Per pair):
€53.96
24 pair per package
Glove RINGERS R075 Size 8 ANSELL Glove RINGERS R075 Size 8 ERIKS Item #: 14544217
 
Price (Per pair):
€53.96
24 pair per package
Antistatic: No
Silicone-free: No
Length (mm): 370
Colour: Red
Cuff Style: Long gauntlet
Clear filter      (3 of the 3 items displayed)