ANSELL Glove Scorpio® 19026 chemical protection black
![](https://eriksdigitalcdn.azureedge.net/shop/thumb60/hlr-system/brandlogos/internet images/ansell.jpg)
Product documents
Document | Document type |
---|---|
Product Certificate | EC declaration of product conformity URL |
Product Data sheet default | Technical datasheet URL |
Product URL default | Food declaration of product compliance URL |
Product overview |
>
- Scorpio?> gloves combine the flexibility and chemical resistance of neoprene with the comfort and heat resistance of a soft thermal liner. They are designed to protect the users in applications where thermal and chemical risks are present
- Excellent mechanical and chemical properties. Unaffected by detergents and cleaning solutions. Excellent protection against greases and oils. Superior flexibility and grip
- Comfortable insulating double liner. Provides protection from intermittent contact with hot surfaces up to 180°C.
Application
Recommended in: Chemical
![]() |
ANSELL
Gloves 19-026 AlphaTec Size 10
ERIKS Item #: 23306496
|
Price (Per pair):
€90.61
12 pair per package
|
|
![]() |
ANSELL
Gloves 19-026 AlphaTec Size 8
ERIKS Item #: 12398163
|
Price (Per pair):
€90.61
12 pair per package
|