ANSELL Glove Sol-Knit® 39-122
Product documents
Document | Document type |
---|---|
Product Certificate | EC declaration of product conformity URL |
Product Data sheet default | Technical datasheet URL |
Product URL default | Food declaration of product compliance URL |
Product overview |
Description
Industrial nitrile glove providing heavy-duty mechanical and chemical protection for a wide variety of work environments. Superior dexterity and the high levels of wet and dry grip.
Ideal Applications
- Maintenance
- Sub-assembly handling
- Tank filling
- Degreasing
- Metal fabrication
- Chemical processing and preparation
- Agrochemicals
Micro-organisms protection : EN374:2003
Mechanical protection : EN388:2003 4111
Thermal protection : EN407 X1XXXX
Application
Recommended in: Chemical
ANSELL
Gloves 39-122 AlphaTec Size 7
ERIKS Item #: 11801910
Catalogue item no 1: W06A-11303 |
Price (Per pair):
€8.72
72 pair per package
|
||
ANSELL
Gloves 39-122 AlphaTec Size 8
ERIKS Item #: 11801911
Catalogue item no 1: W06A-11304 |
Price (Per pair):
€8.72
72 pair per package
|
||
ANSELL
Gloves 39-122 AlphaTec Size 10
ERIKS Item #: 11799193
Catalogue item no 1: W06A-11302 |
Price (Per pair):
€8.72
72 pair per package
|
||
ANSELL
Gloves 39-122 AlphaTec Size 9
ERIKS Item #: 23306601
Catalogue item no 1: W06A-11305 |
Price (Per pair):
€8.72
72 pair per package
|