ANSELL Glove Sol-Knit® 39-124 chemical protection green
Product documents
Document | Document type |
---|---|
Product Certificate | EC declaration of product conformity URL |
Product Data sheet default | Technical datasheet URL |
Product URL default | Food declaration of product compliance URL |
Product overview |
Description
Ansell’s Sol-Knit industrial glove provides heavy-duty mechanical and chemical protection for a wide variety of work environments. This very tough glove offers optimum comfort of use thanks to its natural shape that makes it well suited for use with long-lasting tasks. Superior dexterity and the high levels of wet and dry grip contribute to wearer safety and ultimately to the overall productivity. When you need a rugged glove with chemical protection, Sol-Knit is the smart choice.
Ideal Applications
- Maintenance
- Sub-assembly handling
- Tank filling
- Degreasing
- Metal fabrication
- Chemical processing and preparation
- Agrochemicals
Chemical protection : EN374:2003
Micro-organisms protection : EN374:2003
Thermal protection : EN407 X1XXXX
Application
Recommended in: Chemical
ANSELL
Gloves 39-124 AlphaTec Size 9
ERIKS Item #: 12183179
|
Price (Per pair):
€9.07
72 pair per package
|
||
ANSELL
Gloves 39-124 AlphaTec Size 7
ERIKS Item #: 12183177
|
Price (Per pair):
€9.07
72 pair per package
|
||
ANSELL
Gloves 39-124 AlphaTec Size 8
ERIKS Item #: 12183178
|
Price (Per pair):
€9.07
72 pair per package
|
||
ANSELL
Gloves 39-124 AlphaTec Size 10
ERIKS Item #: 12183180
|
Price (Per pair):
€9.07
72 pair per package
|