ProductPage

ANSELL Cut protection glove HyFlex® 11-755

Product documents

Document Document type
Product overview

Length (mm): 225
Colour: Grey
Antistatic: Yes
Silicone-free: No
Gauge: 18
Cuff Style: Knitwrist
Touchscreen Compatible: Yes
Clear filter      (2 of the 2 items displayed)
Gloves 11-755 HyFlex Size 10 ANSELL Gloves 11-755 HyFlex Size 10 ERIKS Item #: 14391311
 
Price (Per pair):
€22.67
144 pair per package
Gloves 11-755 HyFlex Size 11 ANSELL Gloves 11-755 HyFlex Size 11 ERIKS Item #: 14391312
 
Price (Per pair):
€22.67
144 pair per package
Length (mm): 225
Colour: Grey
Antistatic: Yes
Silicone-free: No
Gauge: 18
Cuff Style: Knitwrist
Touchscreen Compatible: Yes
Clear filter      (2 of the 2 items displayed)