ProductPage

TEGERA Cut protection glove TEGERA®8830R

Product documents

Document Document type
Product overview

Cut protection glove
Thickly lined
Nitrile foam
Palm coated
Foam grip pattern
Cut resistance class D
10 gg, acrylic
CRF® technology
Nylon
Polyester
Stainless steel fibre thread
Cat. II
Black/Blue
Resistant to contact heat up to 250°C
Packed in pairs
Winter lined
For general work

Length (mm): 250
Colour: Black / Blue
Cuff Style: Knitwrist cuff
Clear filter      (5 of the 5 items displayed)
Synthetic glove 8830R Size 10 TEGERA Synthetic glove 8830R Size 10 ERIKS Item #: 14522037
 
Price (Per pair):
€18.18
6 pair per package
Synthetic glove 8830R Size 11 TEGERA Synthetic glove 8830R Size 11 ERIKS Item #: 14522038
 
Price (Per pair):
€18.18
6 pair per package
Synthetic glove 8830R Size 7 TEGERA Synthetic glove 8830R Size 7 ERIKS Item #: 14522039
 
Price (Per pair):
€18.18
6 pair per package
Synthetic glove 8830R Size 8 TEGERA Synthetic glove 8830R Size 8 ERIKS Item #: 14522040
 
Price (Per pair):
€18.18
6 pair per package
Synthetic glove 8830R Size 9 TEGERA Synthetic glove 8830R Size 9 ERIKS Item #: 14522041
 
Price (Per pair):
€18.18
6 pair per package
Length (mm): 250
Colour: Black / Blue
Cuff Style: Knitwrist cuff
Clear filter      (5 of the 5 items displayed)