ProductPage

TEGERA Cut protection glove type 8832R

Product documents

Document Document type
Product overview

Like any true all-rounder, Ejendals 8832R Gloves highlight a range of threats and protect against them all. Using a 3/4 coating to bolster their mechanical hazard protection, they also allow the user to handle material heated to 250°C. They have a Level D cut-resistance rating thanks to a HPPE/Steel fibre core and are winter lined for use in the coldest of temperatures.

Length (mm): 250
Colour: Black / Blue
Cuff Style: Knitwrist cuff
Material: Natural latex
Clear filter      (5 of the 5 items displayed)
Cut protection synthetic glove 8832R Size 10 TEGERA Cut protection synthetic glove 8832R Size 10 ERIKS Item #: 14318106
 
Price (Per pair):
€20.46
6 pair per package
Cut protection synthetic glove 8832R Size 11 TEGERA Cut protection synthetic glove 8832R Size 11 ERIKS Item #: 14543917
 
Price (Per pair):
€20.46
6 pair per package
Cut protection synthetic glove 8832R Size 7 TEGERA Cut protection synthetic glove 8832R Size 7 ERIKS Item #: 14543918
 
Price (Per pair):
€20.46
6 pair per package
Cut protection synthetic glove 8832R Size 8 TEGERA Cut protection synthetic glove 8832R Size 8 ERIKS Item #: 14543919
 
Price (Per pair):
€20.46
6 pair per package
Cut protection synthetic glove 8832R Size 9 TEGERA Cut protection synthetic glove 8832R Size 9 ERIKS Item #: 14543920
 
Price (Per pair):
€20.46
6 pair per package
Length (mm): 250
Colour: Black / Blue
Cuff Style: Knitwrist cuff
Material: Natural latex
Clear filter      (5 of the 5 items displayed)