The lightest glove that combines cut protection, oil repellency and increased durability.
Application
Ideal areas of application
Car body plants
Component assembly
Final assembly
Metalwork
Maintenance
Handling of materials
Initial assembly
Punching
Recommended in: Machine Construction, Utilities
Technical information
The RIPEL Technology protects the hands from contact with oil and keeps them dry
Ansell GRIP Technology provides on average 13% greater grip when handling wet or oily materials
Fortix Technology extends glove life by up to 12 times the durability of thumb flexing gloves and provides superior protection due to up to 40% higher abrasion resistance
Lowest weight: up to 20% lighter; integrated ZONZ Comfort Fit Technology for comfort all day long
DMF-free
Construction
Featured technologies :
ANSELL GRIP™ : Ansell Grip Technology - is a coating treatment that minimizes the force required to grip dry, oily and wet tools or materials, relieving hand and arm strength caused by poor grip.
DMF free - these gloves are made free of N,N-dimethylformamide solvents.
ERGOFORM™ : Ergonomic Design Technology - allows us to engineer more comfortable gloves that improve performance and ease musculoskeletal stress that could lead to injuries.
Fibre glass free
FORTIX™ : Abrasion Resistance Technology - a patented Ansell technology - that applies a thin, resilient and breathable nitrile foam coating to knitted gloves - dramatically extending their working life and improving their comfort.
RIPEL™ : Liquid Repellence Technology - is a repellent surface barrier that helps prevent oils, lubricants, chemicals or other liquids from making even incidental contact with the wearer’s skin.
ZONZ™ : Comfort Fit Technology - a patented knitting technology that specifies stitch details around glove stress areas to tailor glove fit and improve hand movement - relieving the tension of repetitive motions.