ANSELL Glove HyFlex® 11-423 cut resistant grey and bright yellow
Product documents
Document | Document type |
---|---|
Product Certificate | EC declaration of product conformity URL |
Product Data sheet default | Technical datasheet URL |
Product URL default | Food declaration of product compliance URL |
Product overview |
>Excellent comfort and dexterity. Lint free glove.
- Seamless knitted glove, gauge 13.
- Made from high performance and high visible fibres, using Techcor?> Knitting Technology.
- Palm fit coating.
- Water based process environmentally friendly innovative coating.
- Silicone-free.
- Water and oil repellent treatment on both liner and coating.
- Good abrasion and blade cut resistance.
- Heat resistant up to 100°C.
- This glove offers an indicator button (orange) which belong to a range of color code corresponding to a cut level : 1 (green), 3 (orange), 5 (red).
- HyFlex 11-423 was previously known as the Marigold Puretouch 3000.
ANSELL
Gloves 11-423 HyFlex Size 10
ERIKS Item #: 12676034
|
Price (Per pair):
€11.94
144 pair per package
|
||
ANSELL
Gloves 11-423 HyFlex Size 11
ERIKS Item #: 12982871
|
Price (Per pair):
€11.94
144 pair per package
|
||
ANSELL
Gloves 11-423 HyFlex Size 6
ERIKS Item #: 12982842
|
Price (Per pair):
€11.94
144 pair per package
|
||
ANSELL
Gloves 11-423 HyFlex Size 7
ERIKS Item #: 12982869
|
Price (Per pair):
€11.94
144 pair per package
|
||
ANSELL
Gloves 11-423 HyFlex Size 8
ERIKS Item #: 12982870
|
Price (Per pair):
€11.94
144 pair per package
|
||
ANSELL
Gloves 11-423 HyFlex Size 9
ERIKS Item #: 12676023
|
Price (Per pair):
€11.94
12 pair per package
|