ProductPage

ANSELL Glove HyFlex® 11-727 cut resistant grey

Product documents

Document Document type
Product Certificate EC declaration of product conformity    URL
Product Data sheet default Technical datasheet    URL
Product URL default Food declaration of product compliance    URL
Product overview

Description
The 11-727 features a 15G lightweight liner with INTERCEPT™ Technology yarns that provide EN Cut Level 3 (ANSI Level 2) protection.
The thin, ergonomic liner also features an optimized lycra content that is soft and cool on the skin for all-day comfort.
The palm-dipped polyurethane (PU) coating provides enhanced grip in light oil environments for secure handling and offers EN Abrasion Level 4 (ANSI Level 6) for extended glove life.

Industries

  • Automotive & Automotive OEM
  • Electrical machinery / Power tools
  • Fabricated metal parts
  • Packaging
  • White goods / Durable goods
Applications
  • Assembling metal parts and components
  • Assembling white goods
  • Cutting of small dry or lightly oiled parts and maintenance
  • General maintenance
  • Glass manufacturing
  • Handling of sharp-edged objects
  • Metal fabrication
  • Plastics injection and moulding
  • Pre-assembling
Mechanical risks : EN388:2003 4342; EN388:2016 4342B

Stock item
Length (mm)
Colour: Grey
Antistatic: No
Silicone-free: No
Gauge: 15
Cuff Style: Knitted wrist
Material
Clear filter      (6 of the 6 items displayed)
Gloves 11-727 HyFlex Size 6 ANSELL Gloves 11-727 HyFlex Size 6 ERIKS Item #: 12747047
 
Price (Per pair):
€11.97
144 pair per package
Gloves 11-727 HyFlex Size 7 ANSELL Gloves 11-727 HyFlex Size 7 ERIKS Item #: 12747048
 
Price (Per pair):
€11.97
144 pair per package
Gloves 11-727 HyFlex Size 11 ANSELL Gloves 11-727 HyFlex Size 11 ERIKS Item #: 12747052
 
Price (Per pair):
€11.97
144 pair per package
Gloves 11-727 HyFlex Size 8 ANSELL Gloves 11-727 HyFlex Size 8 ERIKS Item #: 12747049
 
Price (Per pair):
€11.97
144 pair per package
Gloves 11-727 HyFlex Size 9 ANSELL Gloves 11-727 HyFlex Size 9 ERIKS Item #: 12747050
 
Price (Per pair):
€11.97
144 pair per package
Gloves 11-727 HyFlex Size 10 ANSELL Gloves 11-727 HyFlex Size 10 ERIKS Item #: 12747051
 
Price (Per pair):
€11.97
144 pair per package
Stock item
Length (mm)
Colour: Grey
Antistatic: No
Silicone-free: No
Gauge: 15
Cuff Style: Knitted wrist
Material
Clear filter      (6 of the 6 items displayed)