ProductPage

ANSELL Glove NitraSafe® 28-359 cut resistant black

Product documents

Document Document type
Product Certificate EC declaration of product conformity    URL
Product Data sheet default Technical datasheet    URL
Product URL default Food declaration of product compliance    URL
Product overview

Description
Kevlar-based nitrile-coated glove. The Ansell NitraSafe range of protective gloves combine the outstanding protection of Kevlar-reinforced construction with the grip and flexibility of AnsellÆs advanced nitrile coating technology. The NitraSafe range stands for safe handling of oily heavy metal parts and, in combination with the Nitragold cuff, offers outstanding mechanical protection against cuts and abrasion.

Ideal Applications

  • Steel bar manufacture and handling
  • Pre-fabricated materials use
  • Building materials handling
  • Timber works and construction
  • Press & stamping
  • Sheet metals and metalwork
  • Sub-assembly mounting
Mechanical risks : EN388:2003 4331
Thermal protection : EN407 X1XXXX

Length (mm): 256
Colour: Yellow
Antistatic: Yes
Silicone-free: Yes
Cuff Style: Nitragold™
Material
Clear filter      (3 of the 3 items displayed)
Gloves 28-359 NitraSafe Size 8 ANSELL Gloves 28-359 NitraSafe Size 8 ERIKS Item #: 13665316
 
Price (Per pair):
€19.60
72 pair per package
Gloves 28-359 NitraSafe Size 9 ANSELL Gloves 28-359 NitraSafe Size 9 ERIKS Item #: 13665351
 
Price (Per pair):
€19.60
72 pair per package
Gloves 28-359 NitraSafe Size 10 ANSELL Gloves 28-359 NitraSafe Size 10 ERIKS Item #: 23306537
 
Price (Per pair):
€19.60
72 pair per package
Length (mm): 256
Colour: Yellow
Antistatic: Yes
Silicone-free: Yes
Cuff Style: Nitragold™
Material
Clear filter      (3 of the 3 items displayed)