ProductPage

ANSELL Glove NitraSafe® 28360 cut resistant brown

Product documents

Document Document type
Product Certificate EC declaration of product conformity    URL
Product Data sheet default Technical datasheet    URL
Product URL default Food declaration of product compliance    URL
Product overview

28-329 NitraSafe Nitrile dipped coating on a Kevlar and cotton jersey liner. Porous nitrile. Fully coated. Nitragold™ cuff. Length 255-280 mm (10-11 inch). Red brown.

Length (mm): 255
Colour: Brown
Antistatic: Yes
Silicone-free: Yes
Cuff Style: Nitragold™
Material: Cotton jersey/Kevlar®
Clear filter      (3 of the 3 items displayed)
Gloves 28-360 ActivArmr Size 10 ANSELL Gloves 28-360 ActivArmr Size 10 ERIKS Item #: 23306540
 
Price (Per pair):
€22.89
72 pair per package
Gloves 28-360 ActivArmr Size 8 ANSELL Gloves 28-360 ActivArmr Size 8 ERIKS Item #: 23306541
 
Price (Per pair):
€22.89
72 pair per package
Gloves 28-360 ActivArmr Size 9 ANSELL Gloves 28-360 ActivArmr Size 9 ERIKS Item #: 23306542
 
Price (Per pair):
€22.89
72 pair per package
Length (mm): 255
Colour: Brown
Antistatic: Yes
Silicone-free: Yes
Cuff Style: Nitragold™
Material: Cotton jersey/Kevlar®
Clear filter      (3 of the 3 items displayed)