ProductPage

ANSELL Glove PowerFlex® 80-600 cut resistant blue and yellow

Product documents

Document Document type
Product Certificate EC declaration of product conformity    URL
Product Data sheet default Technical datasheet    URL
Product URL default Food declaration of product compliance    URL
Product overview

General purpose knitted and dipped glove. The practical answer to the safe handling of glass, metal and plastics this glove offers exceptional cut resistance and robust overall mechanical performance plus superior comfort. In both wet and dry conditions, this glove grips superbly. The PowerFlex+ 80-600 is truly a unique glove solution that provides the highly efficient combination of protection plus natural dexterity.

Stock item
Length (mm): 250
Colour
Antistatic: No
Silicone-free: Yes
Gauge: 10
Cuff Style
Material: Kevlar®
Clear filter      (5 of the 5 items displayed)
Gloves 80-600 ActivArmr Size 7 ANSELL Gloves 80-600 ActivArmr Size 7 ERIKS Item #: 12956775
 
Price (Per pair):
€19.42
72 pair per package
Gloves 80-600 ActivArmr Size 11 ANSELL Gloves 80-600 ActivArmr Size 11 ERIKS Item #: 12320542

Catalogue item no 1: 11802149

 
Price (Per pair):
€19.42
72 pair per package
Gloves 80-600 ActivArmr Size 9 ANSELL Gloves 80-600 ActivArmr Size 9 ERIKS Item #: 23306738

Catalogue item no 1: 23306738

 
Price (Per pair):
€19.42
72 pair per package
Gloves 80-600 ActivArmr Size 10 ANSELL Gloves 80-600 ActivArmr Size 10 ERIKS Item #: 23306736

Catalogue item no 1: 23306736

 
Price (Per pair):
€19.42
72 pair per package
Gloves 80-600 ActivArmr Size 8 ANSELL Gloves 80-600 ActivArmr Size 8 ERIKS Item #: 23306737

Catalogue item no 1: 23306737

 
Price (Per pair):
€19.42
72 pair per package
Stock item
Length (mm): 250
Colour
Antistatic: No
Silicone-free: Yes
Gauge: 10
Cuff Style
Material: Kevlar®
Clear filter      (5 of the 5 items displayed)