ProductPage

ANSELL Glove PowerFlex® 80-658 cut resistant blue and heather green

Product documents

Document Document type
Product Certificate EC declaration of product conformity    URL
Product Data sheet default Technical datasheet    URL
Product URL default Food declaration of product compliance    URL
Product overview

Extreme resistance to cuts,splinters and burrs. The Powerflex® 80-658 glove protects the wearer with a triple-layer construction that comprises steel, glass fiberand Kevlar®. The glove exceeds EN388 cut level 5. Extra-long cuff offers extended safety for the forearm. The Powerflex® 80-658 glove is ¾ dipped and liquid repellent, shielding the skin from unpleasant liquid solutions. Good heat contact resistance. EN407 level-2 rating means safe handling of warm objects. Natural rubber crinkle finish provides a firm grip.Long life makes the Powerflex® 80-658 glovea highly cost-effective solution. Heather green colour helps mask dirt.Excellent washability, with no decrease in comfort or fading.

Stock item
Length (mm): 250
Colour
Antistatic
Silicone-free
Gauge
Cuff Style
Material: Stainless steel, Nylon, Fiber glass, Cotton, Kevlar
Clear filter      (6 of the 6 items displayed)
Gloves 80-658 ActivArmr Size 6 ANSELL Gloves 80-658 ActivArmr Size 6 ERIKS Item #: 11802150
 
Price (Per pair):
€24.21
72 pair per package
Gloves 80-658 ActivArmr Size 10 ANSELL Gloves 80-658 ActivArmr Size 10 ERIKS Item #: 11802154
 
Price (Per pair):
€24.21
12 pair per package
Gloves 80-658 ActivArmr Size 11 ANSELL Gloves 80-658 ActivArmr Size 11 ERIKS Item #: 11802155
 
Price (Per pair):
€24.21
72 pair per package
Gloves 80-658 ActivArmr Size 7 ANSELL Gloves 80-658 ActivArmr Size 7 ERIKS Item #: 11802151
 
Price (Per pair):
€24.21
12 pair per package
Gloves 80-658 ActivArmr Size 8 ANSELL Gloves 80-658 ActivArmr Size 8 ERIKS Item #: 12315873
 
Price (Per pair):
€24.21
12 pair per package
Gloves 80-658 ActivArmr Size 9 ANSELL Gloves 80-658 ActivArmr Size 9 ERIKS Item #: 12313474
 
Price (Per pair):
€24.21
12 pair per package
Stock item
Length (mm): 250
Colour
Antistatic
Silicone-free
Gauge
Cuff Style
Material: Stainless steel, Nylon, Fiber glass, Cotton, Kevlar
Clear filter      (6 of the 6 items displayed)