ProductPage

ANSELL Glove Vantage® 70750 cut resistant yellow and blue

Product documents

Document Document type
Product Certificate EC declaration of product conformity    URL
Product Data sheet default Technical datasheet    URL
Product URL default Food declaration of product compliance    URL
Product overview

The optimal combination of cut resistance, comfort and dexterity. Overall, this glove offers the ultimate fit and dexterity, with an unsurpassed cut-resistance - level 5 - for such a lightweight glove.

Length (mm): 230
Colour: Yellow / Blue
Antistatic: No
Silicone-free: No
Gauge: 13
Cuff Style: Knitted wrist
Material: Lycra®/Stainless steel/Kevlar®
Clear filter      (4 of the 4 items displayed)
Gloves 70-750 HyFlex Size 10 ANSELL Gloves 70-750 HyFlex Size 10 ERIKS Item #: 23306672
 
Price (Per pair):
€24.79
144 pair per package
Gloves 70-750 HyFlex Size 7 ANSELL Gloves 70-750 HyFlex Size 7 ERIKS Item #: 23306673
 
Price (Per pair):
€24.79
144 pair per package
Gloves 70-750 HyFlex Size 8 ANSELL Gloves 70-750 HyFlex Size 8 ERIKS Item #: 23306674
 
Price (Per pair):
€24.79
144 pair per package
Gloves 70-750 HyFlex Size 9 ANSELL Gloves 70-750 HyFlex Size 9 ERIKS Item #: 23306675
 
Price (Per pair):
€24.79
144 pair per package
Length (mm): 230
Colour: Yellow / Blue
Antistatic: No
Silicone-free: No
Gauge: 13
Cuff Style: Knitted wrist
Material: Lycra®/Stainless steel/Kevlar®
Clear filter      (4 of the 4 items displayed)