ANSELL Disposable glove Microflex® 92-134 nitrile without powder
![](https://eriksdigitalcdn.azureedge.net/shop/thumb60/hlr-system/brandlogos/internet images/ansell.jpg)
Product documents
Document | Document type |
---|---|
Product overview |
Lightweight construction for dexterity and fine motor skills
High-quality nitrile formula is more resistant to tearing
Designed for a wide range of applications in different industries
Material: nitrile
Colour: blue
Powder content: powder free
Outer glove surface: Embossed fingers
Gap clearance (inspection level i)aql: 1.5
Thickness on the palm (mm/mil): 0.07 / 2.8
Thickness on the fingers (mm/mil): 0.11 / 4.3
Allergy prevention: latex (type i)
Available sizes: xs (5.5 - 6), s (6.5 - 7), m (7.5 - 8), l (8.5 - 9), xl (9.5 - 10)
Approved for use with chemotherapeutic drugsnee
Silicone-free: no
Sterile: no
Antistatic: no
Recommendation for double gloving: yes, as undergloves
Glove length: 240 / 9.5
![]() |
ANSELL
Gloves 92-134 Microflex Size 6.5 - 7
ERIKS Item #: 14319929
|
This item is no longer available
|
|
![]() |
ANSELL
Gloves 92-134 Microflex Size 7.5 - 8
ERIKS Item #: 14319930
|
This item is no longer available
|
|
![]() |
ANSELL
Gloves 92-134 Microflex Size 8.5 - 9
ERIKS Item #: 14319931
|
This item is no longer available
|
|
![]() |
ANSELL
Gloves 92-134 Microflex Size 9.5 - 10
ERIKS Item #: 14319932
|
Please login to see prices
10 per box per package
|