ProductPage

ANSELL Ergonomic glove HyFlex® 11-816

Product documents

Document Document type
Product overview

Application

Recommended in: Machine Construction, Utilities

Technical information
Construction
Approval
Stock item
Antistatic: Yes
Silicone-free: Yes
Length (mm): 219
Colour: Blue
Gauge: 18
Cuff Style: Knitwrist
Material: Nylon, Spandex
Norm
Clear filter      (4 of the 4 items displayed)
Gloves 11-816 HyFlex Size 8 ANSELL Gloves 11-816 HyFlex Size 8 ERIKS Item #: 13661820
 
Price (Per pair):
€4.77
144 pair per package
Gloves 11-816 HyFlex Size 10 ANSELL Gloves 11-816 HyFlex Size 10 ERIKS Item #: 13661835
 
Price (Per pair):
€4.77
144 pair per package
Gloves 11-816 HyFlex Size 7 ANSELL Gloves 11-816 HyFlex Size 7 ERIKS Item #: 13661819
 
Price (Per pair):
€4.77
144 pair per package
Gloves 11-816 HyFlex Size 9 ANSELL Gloves 11-816 HyFlex Size 9 ERIKS Item #: 13661834
 
Price (Per pair):
€4.77
144 pair per package
Stock item
Antistatic: Yes
Silicone-free: Yes
Length (mm): 219
Colour: Blue
Gauge: 18
Cuff Style: Knitwrist
Material: Nylon, Spandex
Norm
Clear filter      (4 of the 4 items displayed)