ANSELL Ergonomic glove HyFlex® 11-840
Product documents
Document | Document type |
---|---|
Product Certificate | EC declaration of product conformity URL |
Product Data sheet default | Technical datasheet URL |
Product URL default | Food declaration of product compliance URL |
Product overview |
The tough 1.1 mm FORTIX™ nitrile foam coating offers EN Abrasion Level 4 protection, with up to three times the abrasion performance of other lightweight, knit-dipped gloves. 20% more breathable than earlier formulations, for cooler, drier hands and less sweat. Second-skin liner is tailored to create a more comfortable wearing experience. With its balance of robust abrasion performance, enhanced comfort and high dexterity the HyFlex® 11-840 is an ideal solution for workers who move between tasks. Silicone-free material means no transfer of silicone contaminants to metal parts prior to painting.
Application
Recommended in: Food & Beverages, Machine Construction, Utilities
Construction
Approval
ANSELL
Gloves 11-840 HyFlex Size 12
ERIKS Item #: 13608410
|
Price (Per pair):
€5.97
144 pair per package
|
||
ANSELL
Gloves 11-840 HyFlex Size 6
ERIKS Item #: 12511323
Catalogue item no 1: PPE0049606 Catalogue item no 2: W06A-50437 |
Price (Per pair):
€5.97
144 pair per package
|
||
ANSELL
Gloves 11-840 HyFlex Size 9
ERIKS Item #: 12511326
Catalogue item no 1: PPE0049609 Catalogue item no 2: W06A-50139 |
Price (Per pair):
€5.97
144 pair per package
|
||
ANSELL
Gloves 11-840 HyFlex Size 7
ERIKS Item #: 12511324
Catalogue item no 1: PPE0049607 Catalogue item no 2: W06A-50137 |
Price (Per pair):
€5.97
144 pair per package
|
||
ANSELL
Gloves 11-840 HyFlex Size 10
ERIKS Item #: 12511327
Catalogue item no 1: PPE0049610 Catalogue item no 2: W06A-50136 |
Price (Per pair):
€5.97
144 pair per package
|
||
ANSELL
Gloves 11-840 HyFlex Size 8
ERIKS Item #: 12511325
Catalogue item no 1: PPE0049608 Catalogue item no 2: W06A-50138 |
Price (Per pair):
€5.97
144 pair per package
|
||
ANSELL
Gloves 11-840 HyFlex Size 11
ERIKS Item #: 12511328
Catalogue item no 1: PPE0049611 Catalogue item no 2: W06A-50097 |
Price (Per pair):
€5.97
144 pair per package
|