ProductPage

ANSELL Glove AlphaTec 23-201

Product documents

Document Document type
Product overview

DESCRIPTION
Rough sandblast finish provide good wet-grip
Medium duty glove
13 gauge knitted cotton liner
PVC sleeve at arm with 620 mm / 24 inches
Compliant with FDA & EU food handling requirements

STANDARDS AND CERTIFICATIONS
EN 420:2003 + A1:2009;
Category III
KLT
EN374_LowChemicalResistance
3121B
4121
REACH Compliant

Antistatic: No
Silicone-free: No
Length (mm): 620
Colour: Natural
Cuff Style: Slide sleeve
Material: Cotton
Norm
Clear filter      (4 of the 4 items displayed)
Gloves 23-201 AlphaTec Size 10 ANSELL Gloves 23-201 AlphaTec Size 10 ERIKS Item #: 13311057
 
Price (Per pair):
€24.63
48 pair per package
Gloves 23-201 AlphaTec Size 7 ANSELL Gloves 23-201 AlphaTec Size 7 ERIKS Item #: 13462397
 
Price (Per pair):
€24.63
48 pair per package
Gloves 23-201 AlphaTec Size 8 ANSELL Gloves 23-201 AlphaTec Size 8 ERIKS Item #: 12665923
 
Price (Per pair):
€24.63
48 pair per package
Gloves 23-201 AlphaTec Size 9 ANSELL Gloves 23-201 AlphaTec Size 9 ERIKS Item #: 12657852
 
Price (Per pair):
€24.63
48 pair per package
Antistatic: No
Silicone-free: No
Length (mm): 620
Colour: Natural
Cuff Style: Slide sleeve
Material: Cotton
Norm
Clear filter      (4 of the 4 items displayed)