ProductPage

ANSELL Glove AlphaTec EPDM PLUS RABS 85-602

Product documents

Document Document type
Product overview

EPDM Plus, port size 300mm / 12", thickness 0.51 mm / 20 mil
DESCRIPTION:
AlphaTec® EPDM Plus RABS and Isolator gloves have a dual-layered breach detection system: unique white material on a black lining; are design from high quality material, in compliance with FDA Food Contact regulations (FDA Positive List) 21 CFR 177 Indirect Food Additives; and are designed for repeated autoclave sterilization (up to 50 times), reducing the need for glove replacements.

Sterile: No
Thickness (mm): 0.51
Length (mm): 800
Colour: Black/White
AQL (Acceptable Quality Level): 1.5
Cuff Style: Beaded
Norm
Clear filter      (1 of the 1 items displayed)
Glove AlphaTec EPDM Plus 85-602 Size 11 ANSELL Glove AlphaTec EPDM Plus 85-602 Size 11 ERIKS Item #: 14544242
 
Price (Per pair):
€1,485.16
10 pair per package
Sterile: No
Thickness (mm): 0.51
Length (mm): 800
Colour: Black/White
AQL (Acceptable Quality Level): 1.5
Cuff Style: Beaded
Norm
Clear filter      (1 of the 1 items displayed)