ProductPage

SHOWA Glove multi-purpose 310 Grip black

Product documents

Document Document type
Product Data sheet default ENG  (PDF)
Product overview

Latex palm coating overpolyester/cotton liner.

Characteristics

  • Length 220 - 270 mm
  • Coated palm
  • Elasticated cuff
  • Rough finish over entire surface
  • Antibacterial and anti-odour treatment
  • Anatomical shape
  • Seamless knit
Benefits
  • A flexible, robust glove offering great dexterity and with goodresistance to tearing
  • Protects the hand in damp environments or against aggressivedetergents or alcohols
  • Breathable back of hand to reduce perspiration
  • Surface provides tactile feel and better grip
  • Greater hygiene
  • Designed for easy movement and continuous wear
  • No irritation by seams in contact with the skin

Application

Application area
General purpose

Clear filter      (2 of the 2 items displayed)
Glove 310 Grip Black size L SHOWA Glove 310 Grip Black size L ERIKS Item #: 12939768
 
Price (Per pair):
€2.95
Glove 310 Grip Black size XL SHOWA Glove 310 Grip Black size XL ERIKS Item #: 12939769
 
Price (Per pair):
€2.95
Clear filter      (2 of the 2 items displayed)