ProductPage

ANSELL Glove class 3 ActivArmr® RIG316B

Product documents

Document Document type
Product overview

Length (mm): 410
Colour: Black
Cuff Style: Straight Cuff with rolled beaded edge
Material: Natural Latex Rubber
Norm
Clear filter      (3 of the 3 items displayed)
Glove ActivArmr Electrical Protection Class 3 RIG316B Size 10 ANSELL Glove ActivArmr Electrical Protection Class 3 RIG316B Size 10 ERIKS Item #: 14241873
 
Price (Per pair):
€169.25
20 pair per package
Glove ActivArmr Electrical Protection Class 3 RIG316B Size 11 ANSELL Glove ActivArmr Electrical Protection Class 3 RIG316B Size 11 ERIKS Item #: 14241874
 
Price (Per pair):
€169.25
20 pair per package
Glove ActivArmr Electrical Protection Class 3 RIG316B Size 9 ANSELL Glove ActivArmr Electrical Protection Class 3 RIG316B Size 9 ERIKS Item #: 14241872
 
Price (Per pair):
€169.25
20 pair per package
Length (mm): 410
Colour: Black
Cuff Style: Straight Cuff with rolled beaded edge
Material: Natural Latex Rubber
Norm
Clear filter      (3 of the 3 items displayed)